Order Entry
Belgium
Orders LinkContactUsLinkComponent
Adapters

Adapters

Adapter, 1/4"-28 female to 10-32 female, 0,40 mm
Catalog # JOURJR-062
Supplier:   VICI JOUR RESEARCH
Adapters
Catalog # JOURJR-062
Supplier:  VICI JOUR RESEARCH
Adapters

Adapter, 1/4"-28 female to 10-32 female, 0,40 mm

Price
26,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

These PEEK adapters connect standard LC fittings to standard LC ports, usable with most common organic and inorganic HPLC solvents without risking corrosion, metal contamination, or protein degradation.

  • Easy connection of solvent lines
  • Low dead volume
  • Completely inert and biocompatible

Pressure rating of M6, 1/4–28 is <70 bar (1000 psi), Luer is <35 bar (509 psi) and varies with tubing material and ID.

Specifications
  • Hole Ø:
    0,40 mm
  • Description:
    Adapter, 1/4"-28 female to 10-32 female
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.