Order Entry
Belgium
Orders LinkContactUsLinkComponent
Tissue processing/embedding cassettes, Slimsette®, M509

Tissue processing/embedding cassettes, Slimsette®, M509

Cream
N° de catalogue 720-1597
Fournisseur:   Simport Scientific
Tissue processing/embedding cassettes, Slimsette®, M509
N° de catalogue 720-1597
Fournisseur:  Simport Scientific
Tissue processing/embedding cassettes, Slimsette®, M509
Tissue processing/embedding cassettes, Slimsette®, M509

Cream

Prix
151,00 €
Log in for availability
1 * 500 ST
Product Details & Documents

Cassette design is similar to that of the M507 model but smaller, and with a lid that does not exceed the dimensions of the cassette. Made of acetal polymer.

  • Small size enables more cassettes to be loaded into labelling machines and storage systems at one time
  • Highly resistant to the chemical action of histological solvents
  • With 114 openings (each 1×5 mm) for efficient fluid exchange
  • Integral lid
  • Front face inclined 45° to enable use with certain automatic labelling systems

W×D×H: 41×28,5×6 mm

Packaging: One box with 500 cassettes.

Specifications
  • Colour:
    Cream