Tissue processing/embedding cassettes, Slimsette®, M509
Yellow
720-1594
Cassette design is similar to that of the M507 model but smaller, and with a lid that does not exceed the dimensions of the cassette. Made of acetal polymer.
- Small size enables more cassettes to be loaded into labelling machines and storage systems at one time
- Highly resistant to the chemical action of histological solvents
- With 114 openings (each 1×5 mm) for efficient fluid exchange
- Integral lid
- Front face inclined 45° to enable use with certain automatic labelling systems
W×D×H: 41×28,5×6 mm
Packaging: One box with 500 cassettes.
- Colour:Yellow
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



