Order Entry
Belgium
Orders LinkContactUsLinkComponent
Tissue processing/embedding cassettes, Slimsette®, M511

Tissue processing/embedding cassettes, Slimsette®, M511

Green
  720-1621
Tissue processing/embedding cassettes, Slimsette®, M511
  720-1621
Tissue processing/embedding cassettes, Slimsette®, M511
Tissue processing/embedding cassettes, Slimsette®, M511

Green

 
155,00 €
   
1 * 500 ST
 

Cassette design is similar to that of the M509 model with a recessed lid, but with four compartments (each 13×13 mm). Made of acetal polymer.

  • Small size enables more cassettes to be loaded into labelling machines and storage systems at one time
  • Highly resistant to histological solvents
  • Flow-through slots (each 1×5 mm) to maximise fluid exchange
  • Integrated lid
  • Front face inclined 45° to enable use with leading automatic labelling systems

W×D×H: 41×28,5×6 mm

Packaging: One box with 500 cassettes.

 
  • Colour:
    Green