Removable needles
28, 0,36 mm, 0,18 mm, 2, 3 or 4
Catalog # HAMI7803-02
Supplier: HAMILTON BONADUZ
Jump to:
Product Details & Documents
The benefit of a replaceable needle for the occasional bend or clog and the minimal dead volume of a cemented needle. The unique removable needle design installs the needle precisely at the zero line. The result is a zero dead volume connection that simplifies priming.
Custom lengths and point styles are available. You can order your custom made needle according to your specification.
* Large hub
** Kel-F hub
Specifications
- Ext.Ø:0,36 mm
- Gauge:28
- Ø int.:0,18 mm
- Type of tip:2, 3 or 4
- Seq:45



