Container, Securitainer®
327 ml, 113 mm, 62 mm, 62 mm
Catalog # COVE62X113/01
Supplier: COVERA
Jump to:
Product Details & Documents
SECURITAINER®, made of white PP is an effective security container. It has two main uses: as an individual transport container for glass vials and as packaging for materials and substances sensitive to dampness.
- The tamper-proof seal guarantees that the packaging has not been opened-providing increased product security
- The seal prevents manipulation of vials, labels and their contents
- The strong, light construction protects the contents effectively
- Easy to handle
- Lids to be ordered seperately
Specifications
- Cap Size:62 mm
- Capacity:327 ml
- Height:113 mm
- Seq:08
- Neck-Ø:62 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



