Vortex mixers, lab dancer
Vortex mixer, lab dancer, UK-plug
442-0021
- Description:Vortex mixer, lab dancer, UK-plug
- Shaking motion:Orbital
- Max. Ø of tubes:30 mm
- Cat. No.:442-0021
- Max. capacity:0,1 kg, including attachment
- Orbit:4,5 mm
- Speed range:2800 min⁻¹ fixed
- Model:lab dancer
- Ø×H:100×70 mm
- Weight:0,55 kg
- Max. mixing volume:50 ml
- Motor rating input/output:1,2/0,8 W



