Specimen tubes
38 mm, 12 mm, 0,85 mm
Catalog # 212-0566
Supplier: MURRAY S
Jump to:
Product Details & Documents
Soda-lime glass. Straight sided tubes, with beaded rim and push in PE closure.
Specifications
- Ext.Ø:12 mm
- Wall thickness:0,85 mm
- Length:38 mm
- Seq:02



