Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Solid phase microextraction fibers

SPME fiber for autosampler use, PDMS, 24 gauge, 7 µm fiber coating
  VARI391896303
 :   VARIAN
Solid phase microextraction fibers
  VARI391896303
 :  VARIAN
Solid phase microextraction fibers

SPME fiber for autosampler use, PDMS, 24 gauge, 7 µm fiber coating

 
 
   
1 * 3 ST
 

Solid phase microextraction (SPME) is a technique for extracting analytes from solid, liquid or gaseous samples by adsorbing them onto the SPME fiber and then desorbing them into an inlet, either on a gas chromatograph (GC) or an HPLC system. SPME is amenable to automation using an autosampler or it can be performed manually as well.

Solid phase microextraction kits: Kits are also available to support method development, offering a variety of fiber types and configurations within a single kit. SPME fiber kits contain three fibers.

 
  • Description:
    SPME fiber for autosampler use, PDMS, 24 gauge, 7 µm fiber coating
  • Seq:
    02
Accessories

 

  •  
    Description
     
     
  • VARI392609902
    Merlin microseal, SPME replacement seal, 23 gauge
       
    1 * 1 ST - 416,00 €

 

  •  
    Description
     
     
  • VARISU57347U
    SPME fiber holder for CTC autosampler
       
    1 * 1 ST

 

  •  
    Description
     
     
  • VARISU57357U
    SPME stand, 15 ml
       
    1 * 1 ST

 

  •  
    Description
     
     
  • VARISU57356U
    SPME inlet guide for manual injection
       
    1 * 1 ST