Bath fluids
Thermal H5, −50...+105 °C, 142 °C, 124 °C, Clear, 5 l
N° de catalogue 461-0140
Fournisseur: JULABO GmbH
Jump to:
Product Details & Documents
Bath fluids have been carefully selected and proven in long-term service. They are suitable for use with heating and refrigerated circulators whenever water cannot be employed as bath fluid. The choice of bath fluid is critical for best results in temperature control and operation of the circulator.
- Low toxicity and almost odourless
- High stability and good thermal conductivity
- Low viscosity and low corrosiveness
Documents
Specifications
Specifications
- Pk:5 l
- Colour:Clear
- Fire point:142 °C
- Flash point:124 °C
- Temperature range:−50...+105 °C
- Type:Thermal H5



