VWR® Silicone Fluids
Silicone fluid 100 cS, −40...+200 °C, 100 mm²/s, Clear, Plastic bottle, 5 kg
Supplier: VWR Chemicals
Jump to:
Product Details & Documents
A range of silicone fluids recommended for use in baths. Low in toxicity, inert and long lasting due to their low volatility.
- Non corrosive
- High flash point
- Long service life
- Low evaporation
Fluids possess excellent heat transfer characteristics and cover a large temperature range from −40 to +200 °C.
1 cS = 1 mm²/s
Packaging: Packed in a plastic bottle/plastic container.
Caution: Harmful vapours may be given off at elevated temperatures. It is advisable to use this material in a fume cupboard at temperatures greater than 140 °C.
Documents
Specifications
Specifications
- Pack type:Plastic bottle
- Pk:5 kg
- Colour:Clear
- Description:Silicone fluid 100 cS
- Temperature range:−40...+200 °C
- Viscosity:100 mm²/s
- Cat. No.:630076C
Specifications
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



