Order Entry
Belgium
Orders LinkContactUsLinkComponent
Analytical mill, A 11 basic

Analytical mill, A 11 basic

A 11 basic analytical mill, UK-plug
Catalog # 432-0027
Analytical mill, A 11 basic
Catalog # 432-0027
Supplier:  
Analytical mill, A 11 basic
Analytical mill, A 11 basic

A 11 basic analytical mill, UK-plug

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
A11 analytical mill/grinder,80ml grinding chamber volume., AU plug. 1 * 1 items Catalog #412-1111

Product 412-1111 is a replacement for 432-0027 and has the same packaging and specifications, but may be a different quantity.

Product Details & Documents

This batch mill performs two different types of grinding; impact grinding of hard, brittle or non-elastic materials by means of the high-grade stainless steel beater, which can be used for samples with a Mohs hardness of up to six. The A 11 also provides cutting grinding, ideal for pulverising soft, fibrous materials with an optional cutting blade.

  • Two different types of grinding; impact and cutting
  • Damp and gelatinous materials can be pulverised by adding water
  • ETFE and reinforced glass fibre grinding chamber can be used with liquid nitrogen (for embrittlement of grinding materials)

IP protection class according to DIN EN 60529: IP 43

Certifications: IP protection class according to DIN EN 60529: IP 43

Delivery information: Supplied with impact grinding beater and 80 ml grinding chamber, without cutting blade. A variety of accessories are available, please order required accessories separately.

Specifications
  • Description:
    A 11 basic analytical mill, UK-plug
  • Seq:
    002
  • Duty cycle on/off:
    1/10 min
  • Circumferential speed:
    53 m/s
  • Usable volume:
    80 ml
  • W×D×H:
    85×85×240 mm
  • Speed:
    28000 min⁻¹ fixed
  • Overload protection:
    Yes
  • Weight:
    1,5 kg
  • Cat. No.:
    432-0027
  • Max. size of feed granules:
    10 mm
  • Motor rating input/output:
    160/100 W
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Beater A11.3
    Beater A11.3
    412-1102
    Pulverising substances with a Mohs hardness of up to 9
    Log in for availability
    1 * 1 ST - 274,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Funnel, A 11.7
    Funnel, A 11.7
    431-2114
    Use with liquid nitrogen, prevents splashing when pouring
    Log in for availability
    1 * 1 ST - 301,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Spare 80 ml grinding chamber
    Spare 80 ml grinding chamber
    412-0001
    Low temperature applications (-200 °C). ETFE and reinforced glass-fibre with stainless steel inlet, has good chemical resistance
    Log in for availability
    1 * 1 ST - 545,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Double beater
    Double beater
    431-2113
    Use up to Mohs hardness 3. Can only be Used with 250 ml grinding chamber
    Log in for availability
    1 * 1 ST - 586,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Spare beater A11.1
    Spare beater A11.1
    412-1100
    Pulverising substances with a Mohs hardness of up to 6
    Log in for availability
    1 * 1 ST - 131,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Cutting blade A11.2
    Cutting blade A11.2
    412-1101
    Pulverising soft fibrous materials
    Log in for availability
    1 * 1 ST - 220,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • 250 ml grinding chamber
    250 ml grinding chamber
    412-1112
    Use with double beater 431-2113. Polycarbonate with stainless steel inlet. Not suitable for Use with liquid nitrogen
    Log in for availability
    1 * 1 ST - 738,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.