Inoculating loops, Microstreaker
Large, 5,05 mm ID, red handle, 10 µl
N° de catalogue 300-0501
Fournisseur: MEDICAL WIRE EQUIPMENT
Jump to:
Product Details & Documents
Inoculation loop of nickel-chromium wire of not more than 60 mm length, conforming to Howie recommendations. Colour coded handle.
Specifications
- Capacity:10 µl
- Description:Large, 5,05 mm ID, red handle
- Seq:03



