Order Entry
Belgium
Orders LinkContactUsLinkComponent
Specimen tubes

Specimen tubes

50 mm, 25 mm, 0,85 mm
Catalog # 212-7049
Supplier:   MURRAY S
Specimen tubes
Catalog # 212-7049
Supplier:  MURRAY S
Specimen tubes
Specimen tubes

50 mm, 25 mm, 0,85 mm

Price
68,70 €
Log in for availability
1 * 100 ST
Product Details & Documents

Soda-lime glass. Straight sided tubes, with beaded rim and push in PE closure.

Specifications
  • Ext.Ø:
    25 mm
  • Wall thickness:
    0,85 mm
  • Length:
    50 mm
  • Seq:
    07
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.