Test tubes without rim, medium wall
75 mm, 10 mm
Catalog # 212-7105
Supplier: MURRAY S
Jump to:
Product Details & Documents
Borosilicate glass, grade 3.3, SAMCO '33'. Medium walled.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Suitable for all usual laboratory applications. They will withstand temperature change up to and including boiling of samples.
Certifications: ISO 4142:2002
Specifications
- Ext.Ø:10 mm
- Length:75 mm



