Order Entry
Belgium
Orders LinkContactUsLinkComponent
Stopcocks, high vacuum

Stopcocks, high vacuum

4 mm, 10 mm
Catalog # 201-8723
Supplier:   SciLabware
Stopcocks, high vacuum
Catalog # 201-8723
Supplier:  SciLabware
Stopcocks, high vacuum
Stopcocks, high vacuum

4 mm, 10 mm

Price
236,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Borosilicate glass stopcocks specially designed for high vacuum applications.

  • All side-arms are 100 mm in length
  • Keys and barrels are precision ground together in matched pairs for optimum performance
  • Each key and barrel are numbered to ensure they are always paired together
Specifications
  • Hole Ø:
    4 mm
  • Seq:
    06
  • For tube O-Ø:
    10 mm