Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sample vials, trident vials

Sample vials, trident vials

Tall, 7,00 ml, 17×58 mm, No
Catalog # MURRT101/V3
Supplier:   MURRAY S
Sample vials, trident vials
Catalog # MURRT101/V3
Supplier:  MURRAY S
Sample vials, trident vials
Sample vials, trident vials

Tall, 7,00 ml, 17×58 mm, No

Price
222,00 €
Log in for availability
1 * 399 ST
Product Details & Documents

Vials made from neutral glass with PP screw cap. Designed for a wide variety of uses in the laboratory, production, more.

  • Robust and economical, will withstand moderate temperature change
  • Screw cap with foil coated insert for a better seal
  • Easy handling

Packaging: For production related reasons, the number of vials per box may vary.

Specifications
  • Cap included:
    No
  • Ø×H:
    17×58 mm
  • Capacity:
    7,00 ml
  • Description:
    Tall
  • Seq:
    13