Stirring rods
Stirring rod, PP, 3 mm, 120 mm
Catalog # SARS81.970
Marketsource
Supplier: SARSTEDT
Jump to:
Product Details & Documents
Stirring rods.
Specifications
- Ø:3 mm
- Description:Stirring rod
- Length:120 mm
- Material:PP
- Seq:01
Stirring rods.