Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Transfer pipettes

3,5 ml, 35 - 55 µl, 155 mm, 0,50 ml, -, Bulk
Catalog # SARS86.1171
Marketsource
Supplier:   SARSTEDT
Transfer pipettes
Catalog # SARS86.1171
Supplier:  SARSTEDT
Marketsource
Transfer pipettes

3,5 ml, 35 - 55 µl, 155 mm, 0,50 ml, -, Bulk

Price
92,20 €
Log in for availability
1 * 2.000 ST
Product Details & Documents

LDPE, disposable.

  • No risk of injury or infection from broken glass
  • Disposable: No carry over or cross contamination
  • Can be heat-sealed for sample storage and transport
  • Environmentally neutral, ensuring non-toxic disposal
Specifications
  • Packed:
    Bulk
  • Sterile:
    -
  • Capacity:
    3,5 ml
  • Length:
    155 mm
  • Seq:
    07
  • Drop vol.:
    35 - 55 µl
  • Graduation:
    0,50 ml