Flasks, flat bottom with Quickfit® ground joint
1000 ml, 170 mm, 24/29 NS
Catalog # 201-8439
Supplier: SciLabware
Aller à :
Product Details & Documents
PYREX®, borosilicate glass, clear, with short neck.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Flat base allows use with hotplates. Labelling area.
Spécifications
- Socket size:24/29 NS
- Capacity:1000 ml
- Height:170 mm
- Seq:19
- Cat. No.:201-8439
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



