Flasks, round bottom, Quickfit® ground joints
250 ml, 34/35 NS, 138 mm
N° de catalogue 201-8510
Fournisseur: SciLabware
Jump to:
Product Details & Documents
PYREX®, borosilicate glass, clear.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
With white, matt labelling area.
Certifications: ISO 1773, ISO 4797.
Documents
Specifications
- Socket size:34/35 NS
- Capacity:250 ml
- Height:138 mm
- Seq:25
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



