Specimen bottle, B352
Specimen bottle, PP, 170 ml, 55×55×102 mm
Catalog # 720-0390
Supplier: Simport Scientific
Jump to:
Product Details & Documents
Polypropylene bottle useful as a Drosophila stock bottle.
- Graduated from 0 to 170 ml and 0 to 6 oz.
- Can also be used as a drosophila stock bottle
- Snap cap supplied separately
- Autoclavable
Bottles feature a dip-stick well for small volume testing and a pour spout for dripless pouring. The square base makes this bottle very stable.
Ordering information: Snap cap must be purchased separately.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifications
- Capacity:170 ml
- Description:Specimen bottle, PP
- W×D×H:55×55×102 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



