Sample vials, trident vials
Squat, 7,00 ml, 20×42 mm, Yes
Catalog # 212-7060
Supplier: MURRAY S
Jump to:
Product Details & Documents
Vials made from neutral glass with PP screw cap. Designed for a wide variety of uses in the laboratory, production, more.
- Robust and economical, will withstand moderate temperature change
- Screw cap with foil coated insert for a better seal
- Easy handling
: For production related reasons, the number of vials per box may vary.
Specifications
- Cap included:Yes
- Ø×H:20×42 mm
- Capacity:7,00 ml
- Description:Squat
- Seq:08



