Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sample vials, trident vials

Sample vials, trident vials

Tall, 21,25 ml, 21×86 mm, Yes
Catalog # 212-7058
Supplier:   MURRAY S
Sample vials, trident vials
Catalog # 212-7058
Supplier:  MURRAY S
Sample vials, trident vials
Sample vials, trident vials

Tall, 21,25 ml, 21×86 mm, Yes

Price
239,00 €
Log in for availability
1 * 231 ST
Product Details & Documents

Vials made from neutral glass with PP screw cap. Designed for a wide variety of uses in the laboratory, production, more.

  • Robust and economical, will withstand moderate temperature change
  • Screw cap with foil coated insert for a better seal
  • Easy handling

Packaging: For production related reasons, the number of vials per box may vary.

Specifications
  • Cap included:
    Yes
  • Ø×H:
    21×86 mm
  • Capacity:
    21,25 ml
  • Description:
    Tall
  • Seq:
    06