Sample vials, trident vials
Tall, 14,00 ml, 20×72 mm, Yes
Catalog # 212-7057
Supplier: MURRAY S
Jump to:
Product Details & Documents
Vials made from neutral glass with PP screw cap. Designed for a wide variety of uses in the laboratory, production, more.
- Robust and economical, will withstand moderate temperature change
- Screw cap with foil coated insert for a better seal
- Easy handling
: For production related reasons, the number of vials per box may vary.
Specifications
- Cap included:Yes
- Ø×H:20×72 mm
- Capacity:14,00 ml
- Description:Tall
- Seq:05



