Sample vials, trident vials
Tall, 10,50 ml, 17×67 mm, Yes
212-7056
: MURRAY S
Vials made from neutral glass with PP screw cap. Designed for a wide variety of uses in the laboratory, production, more.
- Robust and economical, will withstand moderate temperature change
- Screw cap with foil coated insert for a better seal
- Easy handling
Packaging: For production related reasons, the number of vials per box may vary.
- Cap included:Yes
- Ø×H:17×67 mm
- Capacity:10,50 ml
- Description:Tall
- Seq:04
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



