Order Entry
Belgium
Orders LinkContactUsLinkComponent
Cells for Reflection Measurements

Cells for Reflection Measurements

Cells and optical elements for special applications, without lid, 31,6 mm, 34 mm, 25 mm, 0 mm, 12000 µl, 0 mm, OG: Optical glass, for measurements in the Vis range from 360 - 2500 nm
Catalog # 634-0948
Supplier:   Hellma
Cells for Reflection Measurements
Catalog # 634-0948
Supplier:  Hellma
Cells for Reflection Measurements
Cells for Reflection Measurements

Cells and optical elements for special applications, without lid, 31,6 mm, 34 mm, 25 mm, 0 mm, 12000 µl, 0 mm, OG: Optical glass, for measurements in the Vis range from 360 - 2500 nm

Price
63,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

Hellma® cylinder cells for reflection measurements in the Vis range.

  • Cells made from optical glass

  • Wavelength range from 330 to 2500 nm
  • Outer diameters: 34 to 60 mm
  • Volume: 12000 to 73000 µl

Hellma® precision cells are 100% manufactured in Germany and are suitable for all common spectrophotometers. Highest precision: Hellma® precision cells are characterised by the highest precision in path length accuracy and parallelism. This guarantees continuously reproducible measurement results.

Chemically resistant and thermally bonded: Hellma® precision cells are thermally bonded and not glued, which gives them a very high resistance to temperatures and chemicals. This prevents unintentional leakage of liquids. Excellent transmission: By using selected high-performance quartz glasses, Hellma® precision cells achieve excellent transmission >82% for exact measurement results.

Secure handling: Hellma® precision cells have chamfered edges that enable safe and comfortable handling. In addition, the risk of splintering is minimised. Sustainable: Hellma® precision cells can be easily cleaned and reused and thus remain in use for a long time. A sustainable and environmentally friendly alternative.

 : Hellma® precision cells are manufactured according to EN ISO 9001/EN ISO 14001 and meet the highest optical standards. The declaration of compliance is available for download on the Hellma website. Further certificates (factory certificate 2.2 and acceptance test certificate 3.1) are available on request.

Specifications
  • Ext.Ø:
    34 mm
  • Ø int.:
    31,6 mm
  • Path length:
    0 mm
  • Volume:
    12000 µl
  • Window material:
    OG: Optical glass, for measurements in the Vis range from 360 - 2500 nm
  • Description:
    Cells and optical elements for special applications, without lid
  • Height:
    25 mm
  • Seq:
    01
  • Centre height:
    0 mm