Order Entry
Belgium
Orders LinkContactUsLinkComponent
Beakers, Philips

Beakers, Philips

500 ml, 142 mm, 86 mm
Catalog # 213-0039
Supplier:   SciLabware
Beakers, Philips
Catalog # 213-0039
Supplier:  SciLabware
Beakers, Philips
Beakers, Philips

500 ml, 142 mm, 86 mm

Price
267,00 €
Log in for availability
1 * 10 ST
Product Details & Documents

PYREX®, borosilicate glass.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Conical shape with spout and labelling area.

Specifications
  • Ext.Ø:
    86 mm
  • Capacity:
    500 ml
  • Height:
    142 mm
  • Seq:
    02