Order Entry
Belgium
Orders LinkContactUsLinkComponent
Specimen tubes

Specimen tubes

38 mm, 10 mm, 0,60 mm
N° de catalogue 212-7109
Fournisseur:   MURRAY S
Specimen tubes
N° de catalogue 212-7109
Fournisseur:  MURRAY S
Specimen tubes
Specimen tubes

38 mm, 10 mm, 0,60 mm

Prix
188,00 €
Log in for availability
1 * 250 ST
Product Details & Documents

Soda-lime glass. Straight sided tubes, with beaded rim and push in PE closure.

Specifications
  • Ext.Ø:
    10 mm
  • Wall thickness:
    0,60 mm
  • Length:
    38 mm
  • Seq:
    01