Order Entry
Belgium
Orders LinkContactUsLinkComponent
Beakers, low form

Beakers, low form

500 ml, 103 mm, 84,5 mm
Catalog # 213-0228
Supplier:   NICKEL ELECTRO
Beakers, low form
Catalog # 213-0228
Supplier:  NICKEL ELECTRO
Beakers, low form
Beakers, low form

500 ml, 103 mm, 84,5 mm

Price
35,20 €
Log in for availability
1 * 2 ST
Product Details & Documents

Aluminium, with spout.

  • Good chemical resistance
  • Excellent resistance to heat
  • Smooth surfaces for fast, easy cleaning

Ideal for corrosive materials. Robust and durable.

Specifications
  • Ext.Ø:
    84,5 mm
  • Capacity:
    500 ml
  • Height:
    103 mm
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.