Flasks, Erlenmeyer, with Quickfit® ground joint
250 ml, 130 mm, 85 mm, 24/29 NS
N° de catalogue 201-8419
Fournisseur: SciLabware
Jump to:
Product Details & Documents
PYREX® borosilicate glass, clear. With matt white labelling area.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
ISO 4797
Certifications: ISO 4797
Specifications
- Ext.Ø:85 mm
- Socket size:24/29 NS
- Capacity:250 ml
- Height:130 mm
- Seq:16
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



