Order Entry
Belgium
Orders LinkContactUsLinkComponent
Stopcocks, high vacuum

Stopcocks, high vacuum

4 mm, 10 mm
Catalog # BIBBSSV104
Supplier:   SciLabware
Stopcocks, high vacuum
Catalog # BIBBSSV104
Supplier:  SciLabware
Stopcocks, high vacuum
Stopcocks, high vacuum

4 mm, 10 mm

Price
164,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Borosilicate glass stopcocks specially designed for high vacuum applications.

  • All side-arms are 100 mm in length
  • Keys and barrels are precision ground together in matched pairs for optimum performance
  • Each key and barrel are numbered to ensure they are always paired together
Specifications
  • Hole Ø:
    4 mm
  • Seq:
    02
  • For tube O-Ø:
    10 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.