Order Entry
Belgium
Orders LinkContactUsLinkComponent
Stopcocks, high vacuum

Stopcocks, high vacuum

3 mm, 9 mm
N° de catalogue BIBBSSV103
Fournisseur:   SciLabware
Stopcocks, high vacuum
N° de catalogue BIBBSSV103
Fournisseur:  SciLabware
Stopcocks, high vacuum
Stopcocks, high vacuum

3 mm, 9 mm

Prix
146,00 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

Borosilicate glass stopcocks specially designed for high vacuum applications.

  • All side-arms are 100 mm in length
  • Keys and barrels are precision ground together in matched pairs for optimum performance
  • Each key and barrel are numbered to ensure they are always paired together
Spécifications
  • Hole Ø:
    3 mm
  • Seq:
    01
  • For tube O-Ø:
    9 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.