Order Entry
Belgium
Orders LinkContactUsLinkComponent
Screwthread joints

Screwthread joints

19,7 mm, 28 mm, 24,5 mm
Catalog # BIBBSQ28UB
Supplier:   SciLabware
Screwthread joints
Catalog # BIBBSQ28UB
Supplier:  SciLabware
Screwthread joints
Screwthread joints

19,7 mm, 28 mm, 24,5 mm

Price
157,00 €
Log in for availability
1 * 10 ST
Product Details & Documents

Pyrex®, borosilicate glass.

  • Resistance to thermal shock and chemical corrosion
  • Designed to use with the range of plastic screwcaps, silicone rubber rings and PTFE washers
  • Unbadged

It is used by glassblowers in the construction of laboratory glassware.

Specifications
  • Hole Ø:
    19,7 mm
  • Thread:
    28 mm
  • Tube ext.Ø:
    24,5 mm
  • Seq:
    04