Order Entry
Belgium
Orders LinkContactUsLinkComponent
Screwthread joints

Screwthread joints

15,5 mm, 24 mm, 22,5 mm
N° de catalogue BIBBSQ24UB
Fournisseur:   SciLabware
Screwthread joints
N° de catalogue BIBBSQ24UB
Fournisseur:  SciLabware
Screwthread joints
Screwthread joints

15,5 mm, 24 mm, 22,5 mm

Prix
150,00 €
Log in for availability
1 * 10 ST
Product Details & Documents

Pyrex®, borosilicate glass.

  • Resistance to thermal shock and chemical corrosion
  • Designed to use with the range of plastic screwcaps, silicone rubber rings and PTFE washers
  • Unbadged

It is used by glassblowers in the construction of laboratory glassware.

Specifications
  • Hole Ø:
    15,5 mm
  • Thread:
    24 mm
  • Tube ext.Ø:
    22,5 mm
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.