Screwthread joints
10,5 mm, 18 mm, 15,4 mm
N° de catalogue BIBBSQ18UB
Fournisseur: SciLabware
Jump to:
Product Details & Documents
Pyrex®, borosilicate glass.
- Resistance to thermal shock and chemical corrosion
- Designed to use with the range of plastic screwcaps, silicone rubber rings and PTFE washers
- Unbadged
It is used by glassblowers in the construction of laboratory glassware.
Specifications
- Hole Ø:10,5 mm
- Thread:18 mm
- Tube ext.Ø:15,4 mm
- Seq:02



