Order Entry
Belgium
Orders LinkContactUsLinkComponent
Soxhlet extractors, complete assemblies

Soxhlet extractors, complete assemblies

200 ml, 500 ml, 50/42 NS
Catalog # 537-0023
Supplier:   SciLabware
Soxhlet extractors, complete assemblies
Catalog # 537-0023
Supplier:  SciLabware
Soxhlet extractors, complete assemblies
Soxhlet extractors, complete assemblies

200 ml, 500 ml, 50/42 NS

Price
473,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

PYREX®, borosilicate glass.

  • Complete glass assembly
  • Low solvent volumes required for extraction of soluble components in solids
  • Range of sizes of extractor to meet different sample sizes

* 75 mm diameter extractor flange.

Delivery information: Assembly consists of round bottom flask, Soxhlet extractor and Allihn condenser.

Specifications
  • Extraction cap.:
    200 ml
  • Socket size:
    50/42 NS
  • Seq:
    05
  • Flask capacity:
    500 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.