Order Entry
Belgium
Orders LinkContactUsLinkComponent
Soxhlet extractors, complete assemblies

Soxhlet extractors, complete assemblies

100 ml, 250 ml, 40/38 NS
Catalog # 537-0022
Supplier:   SciLabware
Soxhlet extractors, complete assemblies
Catalog # 537-0022
Supplier:  SciLabware
Soxhlet extractors, complete assemblies
Soxhlet extractors, complete assemblies

100 ml, 250 ml, 40/38 NS

Price
294,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

PYREX®, borosilicate glass.

  • Complete glass assembly
  • Low solvent volumes required for extraction of soluble components in solids
  • Range of sizes of extractor to meet different sample sizes

* 75 mm diameter extractor flange.

 : Assembly consists of round bottom flask, Soxhlet extractor and Allihn condenser.

Specifications
  • Extraction cap.:
    100 ml
  • Socket size:
    40/38 NS
  • Seq:
    04
  • Flask capacity:
    250 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.