Multipurpose containers
7 ml, With HDPE screw cap, 17,00 mm, 49,00 mm, without label, sterile
Catalog # GREI189171_700
Supplier: Greiner Bio-One
Aller à :
Product Details & Documents
PS, crystal-clear, with snap lid or screw cap.
- Manufactured under aseptically conditions into a Class II Clean Room environment
- For single use only
- Temperature range –20 to +60 °C
Can be used universally for academic and medical purposes.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Spécifications
- Ext.Ø:17,00 mm
- Type:without label
- Version:sterile
- Capacity:7 ml
- Description:With HDPE screw cap
- Height:49,00 mm
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



