Multipurpose containers
100 ml, With metal screw cap, 48,00 mm, 78,00 mm, without label, aseptic packed
N° de catalogue GREI224170_160
Fournisseur: Greiner Bio-One
Jump to:
Product Details & Documents
PS, crystal-clear, with snap lid or screw cap.
- Manufactured under aseptically conditions into a Class II Clean Room environment
- For single use only
- Temperature range –20 to +60 °C
Can be used universally for academic and medical purposes.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifications
- Ext.Ø:48,00 mm
- Type:without label
- Version:aseptic packed
- Capacity:100 ml
- Description:With metal screw cap
- Height:78,00 mm
- Seq:19



