Order Entry
Belgium
Orders LinkContactUsLinkComponent
Multipurpose containers

Multipurpose containers

150 ml, With metal screw cap, 49,00 mm, 107,00 mm, flat bottom, with white plain label, Silver, aseptic packed, -
Catalog # 216-0601
Supplier:   Greiner Bio-One
Multipurpose containers
Catalog # 216-0601
Supplier:  Greiner Bio-One
Multipurpose containers
Multipurpose containers

150 ml, With metal screw cap, 49,00 mm, 107,00 mm, flat bottom, with white plain label, Silver, aseptic packed, -

Price
160,00 €
Log in for availability
1 * 120 ST
Product Details & Documents

PS, crystal-clear, with snap lid or screw cap.

  • Manufactured under aseptically conditions into a Class II Clean Room environment
  • For single use only
  • Temperature range –20 to +60 °C

Can be used universally for academic and medical purposes.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Ext.Ø:
    49,00 mm
  • Sterile:
    -
  • Type:
    flat bottom, with white plain label
  • Version:
    aseptic packed
  • Capacity:
    150 ml
  • Colour:
    Silver
  • Description:
    With metal screw cap
  • Height:
    107,00 mm
  • Seq:
    22