Order Entry
Belgium
Orders LinkContactUsLinkComponent
Counting chamber, McMaster

Counting chamber, McMaster

Counting chamber, 1,5 mm, 127×26 mm
Catalog # 631-0695
Supplier:   MARIENFELD
Counting chamber, McMaster
Catalog # 631-0695
Supplier:  MARIENFELD
Counting chamber, McMaster
Counting chamber, McMaster

Counting chamber, 1,5 mm, 127×26 mm

Price
431,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

This cell counter is suitable for liquid media.

  • Three counting grids and spare cover glass
  • Pair of clamps to fix the cover glass
  • Ground edges and rounded corners
Specifications
  • Depth of chamber:
    1,5 mm
  • W×D:
    127×26 mm
  • Description:
    Counting chamber
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.