Order Entry
Belgium
Orders LinkContactUsLinkComponent
Quantitative filter papers

Quantitative filter papers

393, 580×580 mm
Catalog # SARTFT-2-127580580
   Low Manufacturing Impact
Supplier:   Sartorius
Quantitative filter papers
Catalog # SARTFT-2-127580580
Supplier:  Sartorius
   Low Manufacturing Impact
Quantitative filter papers
Quantitative filter papers

393, 580×580 mm

Price
782,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

These filter papers are made of 100% cotton linters. They are guaranteed to be free of any residual acids and they have an extremely low percentage of ash content. As a result, these filters are virtually ash-free. All Sartorius ashless filter papers are characterised by high wet strength and high purity and are therefore especially suitable for quantitative analysis, Büchner funnels, pressure or vacuum filtration.

388: 'Black dot filter' For coarse-flocculent and voluminous precipitates, especially iron, aluminium and chromium hydroxides; copper, bismuth, cobalt and iron sulphides; various organic, coloured metal deposits; determination of silicon in analysis of steel and pig iron; for acidic and slightly alkaline solutions; pressure filtration.

389: 'White dot filter' The most used grade for analyses; for relatively coarse precipitates such as silver, arsenic, antimony, cadmium, lead, iron and manganese sulphides; lead chromate; ammonium phosphorous molybdate; alkaline earth carbonates '...' for acidic and slightly alkaline solutions; pressure filtration.

390: 'Green dot filter' Filtration of fine precipitates; barium sulphate; lead molybdate; lead dioxide; calcium hydroxide; calcium fluoride; nickel, zinc and stannic sulphides; for acidic and slightly alkaline solutions; pressure filtration.

393: 'Purple dot filter' Ideal for particularly difficult filtration conditions and especially fine-grained precipitates; barium sulphate; copper oxide.

Documents

Specifications
  • Grade:
    393
  • Seq:
    16
  • Size:
    580×580 mm
  • Cat. No.:
    SARTFT-2-127580580
  • Environmental certification:
    Renewable Energy Certificate
  • Filtration speed:
    300 s
  • Ash content:
    ≤0,010%
  • Particle retention:
    1 µm
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Weight:
    100 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.