Reference electrodes, ScienceLine
Single reference electrode, ScienceLine, with standard taper NS 14,5, Ag/AgCl reference system, B 3420+ Ag/AgCl, 0 - 14, −5...+100 °C, Glass, KCl 3 mol/l, Ceramic, 10×103 mm
Catalog # SCOI1070070
Supplier: SI Analytics
Jump to:
Product Details & Documents
Reference electrodes with glass shaft.
Documents
Specifications
- Ø×L:10×103 mm
- Type:B 3420+ Ag/AgCl
- Description:Single reference electrode, ScienceLine, with standard taper NS 14,5, Ag/AgCl reference system
- Material:Glass
- Diaphr.:Ceramic
- Electrolyte:KCl 3 mol/l
- Temp.:−5...+100 °C
- pH:0 - 14
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



