Order Entry
Belgium
Orders LinkContactUsLinkComponent
Buckets, Square, PE

Buckets, Square, PE

Lid for square buckets, 14 l
Catalog # BURK2350-0141
Supplier:   BURKLE
Buckets, Square, PE
Catalog # BURK2350-0141
Supplier:  BURKLE
Buckets, Square, PE
Buckets, Square, PE

Lid for square buckets, 14 l

Price
20,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

Made of PE, transparent.

  • Graduation 500 ml, up to 12 L
  • Saves space
  • Sturdy, easy to carry
  • Contents right to the top 14 L
  • Lid must be ordered seperately

Bucket for transporting bulky goods.

Specifications
  • Capacity:
    14 l
  • Description:
    Lid for square buckets
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.