Order Entry
Belgium
Orders LinkContactUsLinkComponent
Volumetric flasks, class A

Volumetric flasks, class A

500 ml, 19/26, 270 mm, 0,25 ± ml
Catalog # HIRS7570190
Supplier:   HIRSCHMANN
Volumetric flasks, class A
Catalog # HIRS7570190
Supplier:  HIRSCHMANN
Volumetric flasks, class A
Volumetric flasks, class A

500 ml, 19/26, 270 mm, 0,25 ± ml

Price
67,90 €
Log in for availability
1 * 2 ST
Product Details & Documents

PMP, translucent, with PP NS-stopper.

Specifications
  • NS:
    19/26
  • Capacity:
    500 ml
  • Height:
    270 mm
  • Tolerance:
    0,25 ± ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.