Order Entry
Belgium
Orders LinkContactUsLinkComponent
Volumetric flasks, class A

Volumetric flasks, class A

50 ml, 10/19, 150 mm, 0,06 ± ml
Catalog # HIRS7570175
Supplier:   HIRSCHMANN
Volumetric flasks, class A
Catalog # HIRS7570175
Supplier:  HIRSCHMANN
Volumetric flasks, class A
Volumetric flasks, class A

50 ml, 10/19, 150 mm, 0,06 ± ml

Price
45,80 €
Log in for availability
1 * 2 ST
Product Details & Documents

PMP, translucent, with PP NS-stopper.

Specifications
  • NS:
    10/19
  • Capacity:
    50 ml
  • Height:
    150 mm
  • Tolerance:
    0,06 ± ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.