Order Entry
Belgium
Orders LinkContactUsLinkComponent
Adapters

Adapters

Adapter, 1/4" 28 female to Luer male, 0,40 mm
Catalog # 554-1017
Supplier:   VICI JOUR RESEARCH
Adapters
Catalog # 554-1017
Supplier:  VICI JOUR RESEARCH
Adapters

Adapter, 1/4" 28 female to Luer male, 0,40 mm

Price
53,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These PEEK adapters connect standard LC fittings to standard LC ports, usable with most common organic and inorganic HPLC solvents without risking corrosion, metal contamination, or protein degradation.

  • Easy connection of solvent lines
  • Low dead volume
  • Completely inert and biocompatible

Pressure rating of M6, 1/4–28 is <70 bar (1000 psi), Luer is <35 bar (509 psi) and varies with tubing material and ID.

Specifications
  • Hole Ø:
    0,40 mm
  • Description:
    Adapter, 1/4" 28 female to Luer male
  • Seq:
    10