Multi-wavelength Abbe refractometers
Product Details & Documents
These multi-wavelength Abbe refractometers can measure refractive index or Abbe number ([nu]d or [nu]e) at different wavelengths.
A calibration certificate and compatible digital printer are available.
The units display measurement results on the display.
: Supplied with a test piece (refractive index point), 4 ml of monobromonaphthalene, an Allen wrench, a lighting glass, one 589 nm interference filter, one 546 nm interference filter, ten tube bands, a spare bulb and an instruction manual. DR-M2/1550 and DR-M4/1550 come with a near infrared ray viewer, mounting adapter and set screw, monochromatic light source device, a test piece (refractive index point). DR-M4 and DR-M4/1550 also include 4 ml of methylene iodide-containing sulfur solution.
Specifications
- Model:DR-M4/1550
- Refractive index:450 nm: 1,52 − 1,92 nD ; 589 nm: 1,47 − 1,87 nD ; 680 nm: 1,45 − 1,85 nD ; 1100 nm: 1,42 − 1,82 nD
- Temperature measurement:5...50 °C
- Cat. No.:ATAG1415
- Light source:Monochromatic
- Accuracy:±0,0002 nD
- W×D×H:130×290×310 mm
- Electrical:100 - 240 V/50-60 Hz
- Weight:6 kg
Accessories
Product Information
- Catalog #AvailabilityPrice
- Interference filter, 800 - 1100 nm
Product Information
- Catalog #AvailabilityPrice
- Interference filter, 681 - 799 nm
Product Information
- Catalog #AvailabilityPrice
- Interference filter, 540 - 680 nm
Product Information
- Catalog #AvailabilityPrice
- Interference filter, 450 - 539 nm
Product Information
- Catalog #AvailabilityPrice
- Interference filter, 644 nm (C'), for DR-M2
Product Information
- Catalog #AvailabilityPrice
- Interference filter, 480 nm (F'), for DR-M2
Product Information
- Catalog #AvailabilityPrice
- Interference filter, 546 nm (E), for DR-M2
Product Information
- Catalog #AvailabilityPrice
- Interference filter, 656 nm (C), for DR-M2
Product Information
- Catalog #AvailabilityPrice
- Interference filter, 486 nm (F), for DR-M2
Product Information
- Catalog #AvailabilityPrice
- Prism, main and secondary for DR-M4, DR-M4/1550
Product Information
- Catalog #AvailabilityPrice
- Prism, main and secondary for DR-M2
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



