Calibration weights, OIML, class E1
1 mg, 0,003 ± mg, Wire weight
Catalog # SARBYCW0111-00
Supplier: Sartorius Balances
Jump to:
Product Details & Documents
Individual E1 OIML class weights. Steel wire weights are available from 1 mg to 500 mg or highly polished, corrosion resistant steel knob weights are available from 1 g to 50 kg.
- Weights are all non magnetisable and have a density of 8,0 g/c³.
: Packaged in a plastic case (for all the wire and knob weights up to 20 g) or a wooden case (for knob weights from 50 g) the weights are easy to store.
Specifications
- Weight:1 mg
- Seq:001
- Tolerance:0,003 ± mg
- Type:Wire weight
Accessories
Product Information
- Catalog #AvailabilityPrice
- Glass bell jar with support plate, for 10 kgGlass bell jar with support plate, for 10 kgSARBYAW04Log in for availability1 * 1 ST - 1 500,00 €
Product Information
- Catalog #AvailabilityPrice
- Brush, large, 150 mm
Product Information
- Catalog #AvailabilityPrice
- Brush, extra large, 250 mm
Product Information
- Catalog #AvailabilityPrice
- Pair of gloves, cotton
Product Information
- Catalog #AvailabilityPrice
- Pair of gloves, fine leather
Product Information
- Catalog #AvailabilityPrice
- Forceps with silicone-coated tips, 160 mm, for 1 g - 200 gForceps with silicone-coated tips, 160 mm, for 1 g - 200 gSARBYAW32Log in for availability1 * 1 ST - 37,50 €
Product Information
- Catalog #AvailabilityPrice
- Forceps with silicone-coated tips, 115 mm, for 1 mg - 5 gForceps with silicone-coated tips, 115 mm, for 1 mg - 5 gSARBYAW31Log in for availability1 * 1 ST - 26,80 €
Product Information
- Catalog #AvailabilityPrice
- Forceps with silicone-coated tips, 230 mm, for 1 g - 1 kgForceps with silicone-coated tips, 230 mm, for 1 g - 1 kgSARBYAW33Log in for availability1 * 1 ST - 58,90 €
Product Information
- Catalog #AvailabilityPrice
- Weight fork, for 500 g
Product Information
- Catalog #AvailabilityPrice
- Weight fork, for 1 kg
Product Information
- Catalog #AvailabilityPrice
- Weight fork, for 2 kg
Product Information
- Catalog #AvailabilityPrice
- Handle, for lifting 5 kg weights
Product Information
- Catalog #AvailabilityPrice
- Glass bell jar with support plate, for 20 kgGlass bell jar with support plate, for 20 kgSARBYAW05Log in for availability1 * 1 ST - 1 710,00 €
Product Information
- Catalog #AvailabilityPrice
- Handle, for lifting 10 kg weights
Product Information
- Catalog #AvailabilityPrice
- Handle, for lifting 50 kg weights
Product Information
- Catalog #AvailabilityPrice
- Glass bell jar with support plate, for 1 mg - 50 g (100 g or 200 g)Glass bell jar with support plate, for 1 mg - 50 g (100 g or 200 g)SARBYAW01Log in for availability1 * 1 ST - 857,00 €
Product Information
- Catalog #AvailabilityPrice
- Glass bell jar with support plate, for 100 g - 1 kg (2 kg)Glass bell jar with support plate, for 100 g - 1 kg (2 kg)SARBYAW02Log in for availability1 * 1 ST - 964,00 €
Product Information
- Catalog #AvailabilityPrice
- Handle, for lifting 20 kg weights
Product Information
- Catalog #AvailabilityPrice
- Brush, medium, 115 mm
Product Information
- Catalog #AvailabilityPrice
- Brush, small, 100 mm
Product Information
- Catalog #AvailabilityPrice
- Weight fork, for 500 g - 5 kg
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



